- Series 67800 Single Cup
- 10 1/2" OD x 1 1/2" Wide
- 0.130" Maximum Housing Fillet Radius
- Flanged Outside Diameter
- Standard Tolerance
| Cup Width | 1.5 in |
| Cup Type | Single Cup |
| O.D. | 10.5 in |
| Tolerance | Standard |
| Origin | Cups |
| Bearing Type | Single Cup |
| O.D. Type | Flanged |
| Enclosure | N/A |
| Housing Fillet Radius [Max] | 0.13 in |
| Material | Steel |
| Radial Rating | 22469.4 lbf |
| K Factor | 1.224 |
| I.D. | N/A |
| Series | 67800 |
| Cone Width | N/A |
| Weight | 6.625 LB |
| EAN or UPC | 53893372617 |

