- TS Imperial Tapered Roller Bearing
- Cage Material Stamped Steel
- Single With Flange
| Series | 67700 |
| End Play | 0.012 in |
| Limiting Speed - Oil | 3000 rpm |
| Limiting Speed - Grease | 2300 rpm |
| Cone/Cup | Cup/Cone |
| Cage Material | Steel |
| Weight | 32.268 LB |
| EAN or UPC | 53893371177 |

