- Series 67700 Double Cup
- 9 3/4" OD x 3 5/16" Wide
- 0.030" Maximum Housing Fillet Radius
- Standard Tolerance
- w/Oil Holes and Groove
| Origin | Cups |
| I.D. | N/A |
| K Factor | 1.328774 |
| O.D. | 9.75 in |
| Housing Fillet Radius [Max] | 0.03 in |
| Material | Steel |
| Cone Width | N/A |
| Tolerance | Standard |
| Radial Rating | 21860.2 lbf |
| Cup Width | 3 5/16 in |
| Cup Type | Double Cup |
| Series | 67700 |
| O.D. Type | Straight |
| Bearing Type | Double Cup |
| Special Features | w/Oil Holes and Groove |
| Enclosure | N/A |
| Weight | 11.94 LB |
| EAN or UPC | 53893368047 |

