- 67000 Series Single Cone
- 4 3/8" Straight Bore
- 1 3/16" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| I.D. | 4 3/8 in |
| Cone Type | Single Cone |
| Bore Type | Round Bore |
| Material | Steel |
| Origin | Cones |
| Cone Width | 1 3/16 in |
| Radial Rating | 10626.3 lbf |
| Series | 67000 |
| O.D. | N/A |
| Enclosure | Open |
| Cup Width | N/A |
| Bearing Type | Single Cone |
| Tolerance | Standard |
| Shaft Fillet Radius [Max] | 0.140 in |
| K Factor | 1.235019 |
| Weight | 3.551 LB |
| EAN or UPC | 53893367286 |

