- 67300 Series Double Cone
- 5 1/4" Tapered Bore
- 3 5/8" Wide
- 0.060" Maximum Shaft Fillet Radius
- Standard Tolerance
| Cone Type | Double Cone |
| I.D. | 5 1/4 in |
| Cup Width | N/A |
| Material | Steel |
| Series | 67300 |
| Enclosure | Open |
| K Factor | 1.69794 |
| Origin | Cones |
| Bore Type | Tapered Bore |
| Shaft Fillet Radius [Max] | 0.060 in |
| Bearing Type | Double Cone |
| Cone Width | 3 5/8 in |
| Tolerance | Standard |
| Radial Rating | 19836.8 lbf |
| O.D. | N/A |
| Weight | 15.803 LB |
| EAN or UPC | 53893366074 |

