- 67300 Series Double Cone
- 5 1/4" Straight Bore
- 3 5/8" Wide
- 0.060" Maximum Shaft Fillet Radius
- Standard Tolerance
| Radial Rating | 19836.8 lbf |
| Tolerance | Standard |
| Cone Type | Double Cone |
| Bore Type | Round Bore |
| O.D. | N/A |
| Origin | Cones |
| Bearing Type | Double Cone |
| I.D. | 5 1/4 in |
| Shaft Fillet Radius [Max] | 0.060 in |
| Series | 67300 |
| Material | Steel |
| Cone Width | 3 5/8 in |
| Cup Width | N/A |
| Enclosure | Open |
| K Factor | 1.69794 |
| Weight | 15.67 LB |
| EAN or UPC | 53893365800 |

