- Tapered Roller Bearing Set
- 5 1/4" ID x 8" OD x 1 13/16" Wide
- Class 0
| Static Load Rating [Max] | 141000 lbf |
| Cone/Cup | Cup/Cone |
| Housing Fillet Radius [Max] | 0.13 in |
| K Factor | 1.7 |
| Shaft Fillet Radius [Max] | 0.140 in |
| I.D. | 5 1/4 in |
| Assembly | TS |
| One-Row Radial Rating C90 | 19800 lbf |
| Cone Width | 1.8125 in |
| Housing Shoulder Diameter | 7.52 in |
| Cup Width | 1.5 in |
| O.D. | 8 in |
| Series | 67300 |
| Tolerance | Class 0 (High-Precision) |
| Weight | 11.727 LB |
| EAN or UPC | 53893801261 |

