- Tapered Roller Bearing Set
- 5" ID x 8" OD x 1 13/16" Wide
- Class 0
| Tolerance | Class 0 (High-Precision) |
| O.D. | 8 in |
| Static Load Rating [Max] | 141000 lbf |
| Shaft Fillet Radius [Max] | 0.140 in |
| Cone Width | 1 13/16 in |
| Cup Width | 1 1/2 in |
| Series | 67300 |
| Housing Fillet Radius [Max] | 0.13 in |
| Housing Shoulder Diameter | 7.52 in |
| Assembly | TS |
| Cone/Cup | Cup/Cone |
| One-Row Radial Rating C90 | 19800 lbf |
| I.D. | 5 in |
| K Factor | 1.7 |
| Weight | 12.516 LB |
| EAN or UPC | 53893363561 |

