- Series 67300 Double Cup
- 7 3/4" OD x 3 3/8" Wide
- 0.030" Maximum Housing Fillet Radius
- Precision Tolerance
| O.D. Type | Straight |
| Material | Steel |
| Enclosure | N/A |
| Cup Width | 3 3/8 in |
| O.D. | 7.75 in |
| Series | 67300 |
| Tolerance | Precision |
| I.D. | N/A |
| Bearing Type | Double Cup |
| Housing Fillet Radius [Max] | 0.03 in |
| Origin | Cups |
| Cone Width | N/A |
| Cup Type | Double Cup |
| Weight | 7.217 LB |
| EAN or UPC | 53893362953 |

