- Series 67300 Single Cup
- 7 3/4" OD x 1 1/2" Wide
- 0.130" Maximum Housing Fillet Radius
- Flanged Outside Diameter
- Precision Tolerance
| Enclosure | N/A |
| Cup Width | 1 1/2 in |
| Material | Steel |
| Cone Width | N/A |
| Radial Rating | 19836.8 lbf |
| K Factor | 1.698 |
| O.D. | 7.75 in |
| Tolerance | Precision |
| Origin | Cups |
| Series | 67300 |
| Cup Type | Single Cup |
| I.D. | N/A |
| Bearing Type | Single Cup |
| Housing Fillet Radius [Max] | 0.13 in |
| O.D. Type | Flanged |
| Weight | 3.577 LB |
| EAN or UPC | 53893362885 |

