- 66500 Series Single Cone
- 2.3611" Straight Bore
- 1 1/4" Wide
- 0.030" Maximum Shaft Fillet Radius
- Standard Tolerance
| Cone Width | 1 1/4 in |
| Cone Type | Single Cone |
| Cup Width | N/A |
| Bearing Type | Single Cone |
| Tolerance | Standard |
| Origin | Cones |
| Series | 66500 |
| Bore Type | Round Bore |
| Material | Steel |
| O.D. | N/A |
| Shaft Fillet Radius [Max] | 0.030 in |
| I.D. | 2.3611 in |
| Enclosure | Open |
| Radial Rating | 8343.1 lbf |
| K Factor | 0.8780414 |
| Weight | 2.378 LB |
| EAN or UPC | 53893360539 |

