- Tapered Roller Bearing Set
- 3 1/2" ID x 6 3/8" OD x 2 1/8" Wide
- Class 2 (Standard)
| Assembly | TS |
| Cup Width | 1 11/16 in |
| Series | 6500 |
| End Play | 0.012 in |
| O.D. | 6.375 in |
| Static Load Rating [Max] | 118000 lbf |
| One-Row Radial Rating C90 | 20000 lbf |
| K Factor | 1.46 |
| Cone Width | 2.1693 in |
| Cone/Cup | Cup/Cone |
| Tolerance | Class 2 (Standard) |
| Housing Shoulder Diameter | 6.06 in |
| I.D. | 3 1/2 in |
| Housing Fillet Radius [Max] | 0.13 in |
| Shaft Fillet Radius [Max] | 0.140 in |
| Weight | 22.046 LB |
| EAN or UPC | 53893149660 |

