- Series 65000 Single Cup
- 5" OD x 1 3/8" Wide
- 0.050" Maximum Housing Fillet Radius
- Standard Tolerance
| Housing Fillet Radius [Max] | 0.05 in |
| I.D. | N/A |
| Material | Steel |
| Cup Type | Single Cup |
| Radial Rating | 13140.4 lbf |
| Bearing Type | Single Cup |
| Origin | Cups |
| Enclosure | N/A |
| Cone Width | N/A |
| Tolerance | Standard |
| K Factor | 1.19845 |
| Series | 65000 |
| Cup Width | 1 3/8 in |
| O.D. | 5 in |
| O.D. Type | Straight |
| Weight | 2.463 LB |
| EAN or UPC | 53893357461 |

