- Series 655 Double Cup
- 6" OD x 3" Wide
- 0.060" Maximum Housing Fillet Radius
- Standard Tolerance
- w/Hole for Locking Pin
| K Factor | 1.428303 |
| I.D. | N/A |
| Origin | Cups |
| Housing Fillet Radius [Max] | 0.06 in |
| Series | 655 |
| Cone Width | N/A |
| Material | Steel |
| Enclosure | N/A |
| Cup Width | 3 in |
| Tolerance | Standard |
| O.D. Type | Straight |
| O.D. | 6 in |
| Cup Type | Double Cup |
| Special Features | w/Hole for Locking Pin |
| Radial Rating | 13330.4 lbf |
| Bearing Type | Double Cup |
| Weight | 7.31 LB |
| EAN or UPC | 53893073798 |

