- Series 655 Double Cup
- 6" OD x 3" Wide
- 0.060" Maximum Housing Fillet Radius
- Standard Tolerance
| Bearing Type | Double Cup |
| Origin | Cups |
| Series | 655 |
| Cup Type | Double Cup |
| Tolerance | Standard |
| O.D. Type | Straight |
| K Factor | 1.428303 |
| Enclosure | N/A |
| I.D. | N/A |
| Radial Rating | 13330.4 lbf |
| O.D. | 6 in |
| Cup Width | 3 in |
| Material | Steel |
| Cone Width | N/A |
| Housing Fillet Radius [Max] | 0.06 in |
| Weight | 6.778 LB |
| EAN or UPC | 53893073729 |

