- 65300 Series Single Cone
- 1 3/4" Straight Bore
- 1 3/4" Wide
- 0.080" Maximum Shaft Fillet Radius
- Standard Tolerance
| O.D. | N/A |
| Radial Rating | 12064.8 lbf |
| Shaft Fillet Radius [Max] | 0.080 in |
| Origin | Cones |
| Series | 65300 |
| Cone Type | Single Cone |
| K Factor | 1.357999 |
| Tolerance | Standard |
| Cup Width | N/A |
| Material | Steel |
| Enclosure | Open |
| Bore Type | Round Bore |
| Cone Width | 1 3/4 in |
| I.D. | 1 3/4 in |
| Bearing Type | Single Cone |
| Weight | 3.355 LB |
| EAN or UPC | 53893356990 |

