- 65000 Series Single Cone
- 2 1/4" Straight Bore
- 1 3/4" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| Bearing Type | Single Cone |
| Tolerance | Standard |
| Material | Steel |
| Bore Type | Round Bore |
| O.D. | N/A |
| Series | 65000 |
| Cup Width | N/A |
| Cone Type | Single Cone |
| Enclosure | Open |
| Shaft Fillet Radius [Max] | 0.140 in |
| K Factor | 1.19845 |
| Radial Rating | 13140.4 lbf |
| Cone Width | 1 3/4 in |
| Origin | Cones |
| I.D. | 2 1/4 in |
| Weight | 3.82 LB |
| EAN or UPC | 53893356259 |

