- 1 5/8" Shaft Diameter
- 2.462" Housing Bore
- 7/8" Width
- Dual Lip w/One Spring
- Internal
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@800, 0.010@4200 |
| Inch/Metric | Inch |
| Lip Material | Leather |
| Case Construction | Steel Case w/Inner Case |
| Temperature Range [Max] | 200 °F |
| Construction | 1L |
| Lip Style | Internal |
| Temperature Range [Min] | -50 °F |
| Lip Type | Dual Lip w/One Spring |
| Surface Speed [Nom] | 3,000 ft/min |
| Pressure | 7 psi |
| Seal Design | Assembled Design |
| Spring Material | Carbon Steel Garter |
| Housing Bore Dia. | 2.462 in |
| Shaft Dia. | 1.625 in |
| Weight | 0.32 LB |

