- 1 3/4" Shaft Diameter
- 2.440" Housing Bore
- 0.437" Width
- Single Lip w/o Spring
- Internal
| Lip Type | Single Lip w/o Spring |
| Surface Speed [Nom] | 2,000 ft/min |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.005 Max |
| Shaft Dia. | 1.75 in |
| Pressure | 0 psi |
| Construction | 205 |
| Spring Material | None |
| Lip Material | Felt |
| Case Construction | Steel Case w/Inner Case |
| Temperature Range [Max] | 200 °F |
| Lip Style | Internal |
| Inch/Metric | Inch |
| Temperature Range [Min] | -65 °F |
| Seal Design | Assembled Design |
| Housing Bore Dia. | 2.44 in |
| Weight | 0.13 LB |

