- 6400 Series Single Cone
- 2 3/4" Straight Bore
- 2.1350" Wide
- 1/4" Maximum Shaft Fillet Radius
- Standard Tolerance
| Cup Width | N/A |
| Material | Steel |
| Origin | Cones |
| O.D. | N/A |
| Bore Type | Round Bore |
| K Factor | 1.613694 |
| Enclosure | Open |
| Tolerance | Standard |
| Cone Width | 2.135 in |
| Series | 6400 |
| Radial Rating | 18716.5 lbf |
| Cone Type | Single Cone |
| Shaft Fillet Radius [Max] | 1/4 in |
| Bearing Type | Single Cone |
| I.D. | 2 3/4 in |
| Weight | 6.507 LB |
| EAN or UPC | 53893148403 |

