- Series 64000 Double Cup
- 7" OD x 2 3/4" Wide
- 0.030" Maximum Housing Fillet Radius
- Standard Tolerance
- w/Hole for Locking Pin
| Enclosure | N/A |
| Cone Width | N/A |
| Cup Type | Double Cup |
| O.D. | 7 in |
| I.D. | N/A |
| Material | Steel |
| Series | 64000 |
| Cup Width | 2.75 in |
| Radial Rating | 14825.5 lbf |
| Housing Fillet Radius [Max] | 0.03 in |
| Origin | Cups |
| Tolerance | Standard |
| O.D. Type | Straight |
| Special Features | w/Hole for Locking Pin |
| Bearing Type | Double Cup |
| K Factor | 1.131969 |
| Weight | 6.534 LB |
| EAN or UPC | 53893355375 |

