- Series 64000 Single Cup
- 7" OD x 1 3/16" Wide
- 0.130" Maximum Housing Fillet Radius
- Flanged Outside Diameter
- Standard Tolerance
| Cup Type | Single Cup |
| I.D. | N/A |
| Bearing Type | Single Cup |
| Origin | Cups |
| K Factor | 1.132 |
| Series | 64000 |
| Material | Steel |
| O.D. | 7 in |
| Cup Width | 1.1875 in |
| Cone Width | N/A |
| Tolerance | Standard |
| Radial Rating | 14825.5 lbf |
| O.D. Type | Flanged |
| Housing Fillet Radius [Max] | 0.13 in |
| Enclosure | N/A |
| Weight | 2.717 LB |
| EAN or UPC | 53893355122 |

