- Tapered Roller Bearing
- Assembly Bearing Type
- 3 in Inner Diameter
- 5.875 in Outer Diameter
- Single Row
| Rows of Balls | Single |
| Inch/Metric | Inch |
| O.D. | 5.875 in |
| Cone Width | 2.135 in |
| Tolerance | Class 0 (Precision) |
| Bearing Type | Assembly |
| I.D. | 3 in |
| Cup Width | 1 3/4 in |
| Weight | 9.335 LB |
| EAN or UPC | 53893148076 |

