- Tapered Roller Bearing Set
- 4.3304" ID x 7" OD x 1 5/8" Wide
- Class 2 (Standard)
| Housing Shoulder Diameter | 6.77 in |
| Housing Fillet Radius [Max] | 0.13 in |
| Assembly | TS |
| Static Load Rating [Max] | 94200 lbf |
| Cone Width | 1 5/8 in |
| K Factor | 1.13 |
| Cone/Cup | Cup/Cone |
| Cup Width | 1 3/16 in |
| O.D. | 7 in |
| Tolerance | Class 2 (Standard) |
| One-Row Radial Rating C90 | 14800 lbf |
| End Play | 0.016 in |
| Shaft Fillet Radius [Max] | 0.140 in |
| Series | 64000 |
| I.D. | 4.3304 in |
| Weight | 17.542 LB |
| EAN or UPC | 53893352725 |

