- 635 Series Single Cone
- 2 13/16" Straight Bore
- 1 5/8" Wide
- 0.140" Maximum Shaft Fillet Radius
- Precision Grade
| Tolerance | Precision |
| Material | Steel |
| Shaft Fillet Radius [Max] | 0.140 in |
| Series | 635 |
| Cone Width | 1.625 in |
| Enclosure | Open |
| Origin | Cones |
| Cone Type | Single Cone |
| O.D. | N/A |
| Bore Type | Round Bore |
| I.D. | 2 13/16 in |
| Cup Width | N/A |
| Bearing Type | Single Cone |
| Weight | 3.465 LB |
| EAN or UPC | 53893072821 |

