- 635 Series Single Cone
- 2 11/16" Straight Bore
- 1 5/8" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| Cone Type | Single Cone |
| Tolerance | Standard |
| Radial Rating | 12576.4 lbf |
| Origin | Cones |
| Cup Width | N/A |
| Series | 635 |
| Shaft Fillet Radius [Max] | 0.140 in |
| Bore Type | Round Bore |
| O.D. | N/A |
| Material | Steel |
| I.D. | 2 11/16 in |
| Enclosure | Open |
| Bearing Type | Single Cone |
| K Factor | 1.613694 |
| Cone Width | 1 5/8 in |
| Weight | 3.733 LB |
| EAN or UPC | 53893072159 |

