- 2.125" Shaft Diameter
- 3.126" Housing Bore Diameter
- .484" Width
- Felt
- Type29
| Temperature Range [Min] | -65 °F |
| Pressure | 0 psi |
| Housing Bore Dia. | 3.126 in |
| Seal Design | Assembled Design |
| Case Construction | Steel Case w/Inner Case |
| Inch/Metric | Inch |
| Temperature Range [Max] | 200 °F |
| Shaft Dia. | 2.125 in |
| Lip Style | Internal |
| Spring Material | None |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.005 Max |
| Lip Material | Felt |
| Lip Type | Single Lip w/o Spring |
| Construction | 29 |
| Weight | 0.182 LB |

