- 6300 Series Single Cone
- 2 5/8" Straight Bore
- 2.2050" Wide
- 1/4" Maximum Shaft Fillet Radius
- Standard Tolerance
description
- The most basic and widely used type of tapered roller bearing. It is comprised of two main separable parts, the inner race assembly cone and the outer race cup. During equipment assembly, single-row bearings can be set to the required clearance (endplay) or preload condition to optimize performance.
| Enclosure | Open |
| Material | Steel |
| Shaft Fillet Radius [Max] | 1/4 in |
| Bore Type | Round Bore |
| K Factor | 1.799779 |
| Radial Rating | 17345.8 lbf |
| Cone Type | Single Cone |
| Origin | Cones |
| I.D. | 2 5/8 in |
| Tolerance | Standard |
| Cone Width | 2.205 in |
| Bearing Type | Single Cone |
| Series | 6300 |
| Weight | 4.685 LB |
| EAN or UPC | 53893147376 |

