- 6300 Series Single Cone
- 2 5/8" Straight Bore
- 2.2050" Wide
- 0.170" Maximum Shaft Fillet Radius
- Standard Tolerance
| Series | 6300 |
| I.D. | 2 5/8 in |
| Shaft Fillet Radius [Max] | 0.170 in |
| K Factor | 1.799779 |
| Tolerance | Standard |
| Origin | Cones |
| Bore Type | Round Bore |
| Bearing Type | Single Cone |
| Enclosure | Open |
| Cup Width | N/A |
| Material | Special Steel |
| Cone Width | 2.205 in |
| Cone Type | Single Cone |
| O.D. | N/A |
| Radial Rating | 17345.8 lbf |
| Weight | 4.96 LB |
| EAN or UPC | 53893147284 |

