- 6300 Series Single Cone
- 2.1649" Straight Bore
- 2.2050" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| Cup Width | N/A |
| Bearing Type | Single Cone |
| Shaft Fillet Radius [Max] | 0.140 in |
| Material | Steel |
| Enclosure | Open |
| O.D. | N/A |
| I.D. | 2.1649 in |
| Radial Rating | 17345.8 lbf |
| Cone Type | Single Cone |
| K Factor | 1.799779 |
| Origin | Cones |
| Tolerance | Standard |
| Bore Type | Round Bore |
| Cone Width | 2.205 in |
| Series | 6300 |
| Weight | 5.701 LB |
| EAN or UPC | 53893147062 |

