- 1.562" Shaft Diameter
- 2.684" Housing Bore
- 1/4" Width
- Single Lip w/o Spring
- External
| Shaft Dia. | 1.562 in |
| Pressure | 0 psi |
| Surface Speed [Nom] | 750 ft/min |
| Temperature Range [Max] | 225 °F |
| Case Construction | Rubber Covered Steel Ring |
| Seal Design | Molded Design |
| Cover/Compensation Ring/Plate Required | No |
| Spring Material | None |
| Lip Type | Single Lip w/o Spring |
| Housing Bore Dia. | 2.684 in |
| Lip Material | Nitrile |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.010 Max |
| Temperature Range [Min] | -40 °F |
| Lip Style | External |
| Construction | 26 |
| Seal Application | Slow Speed |
| Inch/Metric | Inch |
| Weight | 0.092 LB |
| EAN or UPC | 53893512792 |

