- Series 635 Single Cup
- 5 3/8" OD x 1 1/4" Wide
- 0.130" Maximum Housing Fillet Radius
- Flanged Outside Diameter
- Precision Tolerance
| Housing Fillet Radius [Max] | 0.13 in |
| Tolerance | Precision |
| Cup Width | 1.25 in |
| O.D. | 5.375 in |
| Series | 635 |
| Bearing Type | Single Cup |
| Radial Rating | 12576.4 lbf |
| Enclosure | N/A |
| K Factor | 1.614 |
| Cone Width | N/A |
| O.D. Type | Flanged |
| Material | Steel |
| Origin | Cups |
| Cup Type | Single Cup |
| I.D. | N/A |
| Weight | 2.624 LB |
| EAN or UPC | 53893071152 |

