- Ball Bearing, 80 mm Inside Diameter
- 170 mm Outside Diameter
- 39 mm Width
- Open Brass Cage Enclosure
- 39 mm Outer Ring Width
features
- Super finished raceways
- Quiet operations
- ISO standard interchangeable dimensions
- Electric Motor Quality (EMQ)
- Brass cage for extreme shock loads, high vibration and high forces due to acceleration
- Most bearings in this series up to 60 mm bore can also be made available in stainless steel (AISI 440C material)
| Bearing Design | Deep Groove |
| Outer Ring Width | 39 mm |
| Inch/Metric | Metric |
| Bore Type | Straight |
| Inside Dia. | 80 mm |
| Outside Dia. | 170 mm |
| Precision | Standard |
| Width | 39.000 mm |
| O.D. | 170 mm |
| Material | Brass |
| Precision Level | Standard (ABEC 1) |
| I.D. | 80 mm |
| Radial Internal Clearance Specification | C3 |
| Enclosure | Open Brass Cage |
| Inner Ring Width | 39 mm |
| Weight | 8.157 LB |
| EAN or UPC | 53893725413 |

