- Ball Bearing, 60 mm Inside Diameter
- 130 mm Outside Diameter
- 31 mm Width
- Single Shield Enclosure
- 31 mm Outer Ring Width
features
- Most bearings in this series up to 60 mm bore can also be made available in stainless steel (AISI 440C material)
- Super finished raceways
- Quiet operations
- ISO standard interchangeable dimensions
- Electric Motor Quality (EMQ)
- Shields provides some contamination protection and lubricant retention
- Used in high speed applications like electric motors
| Radial Internal Clearance Specification | C0 |
| Material | Steel |
| Bore Type | Straight |
| Precision | Standard |
| I.D. | 60 mm |
| Width | 31.000 mm |
| Bearing Design | Deep Groove |
| O.D. | 130 mm |
| Inside Dia. | 60 mm |
| Outside Dia. | 130 mm |
| Inner Ring Width | 31 mm |
| Enclosure | Single Shield |
| Inch/Metric | Metric |
| Precision Level | Standard (ABEC 1) |
| Outer Ring Width | 31 mm |
| Weight | 3.799 LB |
| EAN or UPC | 53893725284 |

