- Ball Bearing, 17 mm Inside Diameter
- 47 mm Outside Diameter
- 14 mm Width
- Open Enclosure
- 14 mm Outer Ring Width
features
- Most bearings in this series up to 60 mm bore can also be made available in stainless steel (AISI 440C material)
- Electric Motor Quality (EMQ)
- ISO standard interchangeable dimensions
- Quiet operations
- Super finished raceways
| O.D. | 47 mm |
| Material | Steel |
| Outer Ring Width | 14 mm |
| I.D. | 17 mm |
| Bearing Design | Deep Groove |
| Enclosure | Open |
| Inside Dia. | 17 mm |
| Width | 14.000 mm |
| Outside Dia. | 47 mm |
| Inch/Metric | Metric |
| Precision Level | Standard (ABEC 1) |
| Radial Internal Clearance Specification | C0 |
| Bore Type | Straight |
| Precision | Standard |
| Inner Ring Width | 14 mm |
| Weight | 0.238 LB |
| EAN or UPC | 87796295551 |

