- 6200 Series Single Cone
- 1 3/4" Straight Bore
- 2 1/16" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| Origin | Cones |
| K Factor | 1.957646 |
| Cup Width | N/A |
| Bearing Type | Single Cone |
| I.D. | 1 3/4 in |
| Series | 6200 |
| Bore Type | Round Bore |
| Tolerance | Standard |
| Material | Steel |
| Cone Type | Single Cone |
| O.D. | N/A |
| Enclosure | Open |
| Radial Rating | 16513 lbf |
| Cone Width | 2.0625 in |
| Shaft Fillet Radius [Max] | 0.140 in |
| Weight | 5.253 LB |
| EAN or UPC | 53893146324 |

