- 615 Series Single Cone
- 2.1656" Straight Bore
- 1 5/8" Wide
- 0.030" Maximum Shaft Fillet Radius
- Standard Tolerance
| Shaft Fillet Radius [Max] | 0.030 in |
| Radial Rating | 11196.9 lbf |
| I.D. | 2.1656 in |
| Cone Type | Single Cone |
| Material | Steel |
| Origin | Cones |
| O.D. | N/A |
| Series | 615 |
| Cup Width | N/A |
| Enclosure | Open |
| Bearing Type | Single Cone |
| K Factor | 1.85855 |
| Tolerance | Standard |
| Cone Width | 1 5/8 in |
| Bore Type | Round Bore |
| Weight | 2.92 LB |
| EAN or UPC | 53893070643 |

