Skip to content Skip to navigation menu
Ball Bearing

6222-2RS

Ball Bearing
Item #112307531
  • Ball Bearing, 110 mm Inside Diameter
  • 200 mm Outside Diameter
  • 38 mm Width
  • Two Contact Seals Enclosure
  • 38 mm Outer Ring Width
Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Ball Bearing, 110 mm Inside Diameter
  • 200 mm Outside Diameter
  • 38 mm Width
  • Two Contact Seals Enclosure
  • 38 mm Outer Ring Width

features

  • Super finished raceways
  • Quiet operations
  • ISO standard interchangeable dimensions
  • Electric Motor Quality (EMQ)
  • Contact seals offer superior lubricant retention and bearing protection from contaminants
  • Most bearings in this series up to 60 mm bore can also be made available in stainless steel (AISI 440C material)
Precision Level Standard (ABEC 1)
Inner Ring Width 38 mm
Inch/Metric Metric
Inside Dia. 110 mm
Material Steel
Enclosure Two Contact Seals
Outer Ring Width 38 mm
Precision Standard
Width 38.000 mm
Radial Internal Clearance Specification C0
Outside Dia. 200 mm
O.D. 200 mm
Bore Type Straight
Bearing Design Deep Groove
I.D. 110 mm
Weight 10.494 LB
EAN or UPC 53893724447
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison