- Ball Bearing, 17 mm Inside Diameter
- 40 mm Outside Diameter
- 16 mm Width
- Two Contact Seals Enclosure
- 16 mm Outer Ring Width
features
- Quiet operations
- ISO standard interchangeable dimensions
- Electric Motor Quality (EMQ)
- Wide series design has a larger width, relative to standard designs
- Contact seal(s) offer superior lubricant retention and bearing protection from contaminants
- Super finished raceways
| Inch/Metric | Metric |
| I.D. | 17 mm |
| Precision | Standard |
| Radial Internal Clearance Specification | C0 |
| Precision Level | Standard (ABEC 1) |
| Bearing Design | Deep Groove |
| Width | 16.000 mm |
| Inner Ring Width | 16 mm |
| Inside Dia. | 17 mm |
| Outside Dia. | 40 mm |
| Material | Steel |
| Outer Ring Width | 16 mm |
| Bore Type | Straight |
| Enclosure | Two Contact Seals |
| O.D. | 40 mm |
| Weight | 0.211 LB |
| EAN or UPC | 87796294479 |

