- 615 Series Single Cone
- 1 9/16" Straight Bore
- 1 5/8" Wide
- 0.030" Maximum Shaft Fillet Radius
- Standard Tolerance
| Radial Rating | 11196.9 lbf |
| Material | Steel |
| Cup Width | N/A |
| Enclosure | Open |
| Cone Width | 1.625 in |
| Bearing Type | Single Cone |
| Cone Type | Single Cone |
| Series | 615 |
| O.D. | N/A |
| K Factor | 1.85855 |
| Shaft Fillet Radius [Max] | 0.030 in |
| Origin | Cones |
| Bore Type | Round Bore |
| I.D. | 1 9/16 in |
| Tolerance | Standard |
| Weight | 3.77 LB |
| EAN or UPC | 53893070506 |

