Skip to content Skip to navigation menu
Ball Bearing

61911

Ball Bearing
Item #112307815
  • Ball Bearing, 55 mm Inside Diameter
  • 80 mm Outside Diameter
  • 13 mm Width
  • Open Enclosure
  • 13 mm Outer Ring Width
Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Ball Bearing, 55 mm Inside Diameter
  • 80 mm Outside Diameter
  • 13 mm Width
  • Open Enclosure
  • 13 mm Outer Ring Width

features

  • Super finished raceways
  • Quiet operations
  • ISO standard interchangeable dimensions
  • Electric Motor Quality (EMQ)
  • Thin section series design has a smaller outside diameter, relative to standard designs
  • Can also be made available in stainless steel (ASIS 440C material)
Inner Ring Width 13 mm
Precision Standard
Outside Dia. 80 mm
O.D. 80 mm
Inside Dia. 55 mm
Width 13.000 mm
Precision Level Standard (ABEC 1)
Enclosure Open
Bearing Design Deep Groove
Material Steel
I.D. 55 mm
Outer Ring Width 13 mm
Radial Internal Clearance Specification C0
Bore Type Straight
Inch/Metric Metric
Weight 0.417 LB
EAN or UPC 53893772271
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison