- Ball Bearing, 9 mm Inside Diameter
- 20 mm Outside Diameter
- 6 mm Width
- Open Enclosure
- 6 mm Outer Ring Width
features
- Super finished raceways
- Quiet operations
- ISO standard interchangeable dimensions
- Electric Motor Quality (EMQ)
- Minimal size to performance ratio for ultra compact applications
- Can also be made available in stainless steel (ASIS 440C material)
| Inside Dia. | 9 mm |
| I.D. | 9 mm |
| Enclosure | Open |
| Outer Ring Width | 6 mm |
| Radial Internal Clearance | C0 |
| Width | 6.000 mm |
| Bearing Design | Deep Groove |
| O.D. | 20 mm |
| Radial Internal Clearance Specification | C0 |
| Material | Steel |
| Precision | Standard |
| Inch/Metric | Metric |
| Outside Dia. | 20 mm |
| Inner Ring Width | 6 mm |
| Bore Type | Straight |
| Precision Level | Standard (ABEC 1) |
| Weight | 0.015 LB |
| EAN or UPC | 53893771892 |

