- Ball Bearing, 6 mm Inside Diameter
- 15 mm Outside Diameter
- 5 mm Width
- Open Enclosure
- 5 mm Outer Ring Width
features
- Super finished raceways
- Quiet operations
- ISO standard interchangeable dimensions
- Electric Motor Quality (EMQ)
- Minimal size to performance ratio for ultra compact applications
- Can also be made available in stainless steel (ASIS 440C material)
| I.D. | 6 mm |
| Width | 5.000 mm |
| Outer Ring Width | 5 mm |
| Precision Level | Standard (ABEC 1) |
| Inch/Metric | Metric |
| Enclosure | Open |
| Outside Dia. | 15 mm |
| Bearing Design | Deep Groove |
| Precision | Standard |
| Material | Steel |
| Inner Ring Width | 5 mm |
| Radial Internal Clearance | C0 |
| Bore Type | Straight |
| Inside Dia. | 6 mm |
| Radial Internal Clearance Specification | C0 |
| O.D. | 15 mm |
| Weight | 0.008 LB |
| EAN or UPC | 53893771830 |

