- Ball Bearing, 25 mm Inside Diameter
- 37 mm Outside Diameter
- 7 mm Width
- Open Enclosure
- 7 mm Outer Ring Width
features
- Super finished raceways
- Quiet operations
- ISO standard interchangeable dimensions
- Electric Motor Quality (EMQ)
- Thin section series design has a smaller outside diameter, relative to standard designs
- Can also be made available in stainless steel (ASIS 440C material)
| Radial Internal Clearance | C3 |
| Inner Ring Width | 7 mm |
| Enclosure | Open |
| Precision Level | Standard (ABEC 1) |
| Outer Ring Width | 7 mm |
| Radial Internal Clearance Specification | C3 |
| Inside Dia. | 25 mm |
| I.D. | 25 mm |
| O.D. | 37 mm |
| Precision | Standard |
| Width | 7.000 mm |
| Bore Type | Straight |
| Inch/Metric | Metric |
| Outside Dia. | 37 mm |
| Material | Steel |
| Bearing Design | Deep Groove |
| Weight | 0.049 LB |
| EAN or UPC | 53893771403 |

