- Series 615 Single Cup
- 4.726" OD x 1 1/4" Wide
- 0.130" Maximum Housing Fillet Radius
- Standard Tolerance
| Radial Rating | 11196.9 lbf |
| Tolerance | Standard |
| Bearing Type | Single Cup |
| Cone Width | N/A |
| O.D. | 4.726 in |
| Material | Steel |
| K Factor | 1.85855 |
| O.D. Type | Straight |
| Origin | Cups |
| Enclosure | N/A |
| Cup Width | 1 1/4 in |
| Housing Fillet Radius [Max] | 0.13 in |
| I.D. | N/A |
| Cup Type | Single Cup |
| Series | 615 |
| Weight | 1.91 LB |
| EAN or UPC | 53893070087 |

