- 1.687" Shaft Diameter
- 2.279" Housing Bore
- 1/2" Width
- Single Lip w/Spring
- Internal
| Construction | 5L |
| Lip Material | Leather |
| Pressure | 7 psi |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Max] | 200 °F |
| Inch/Metric | Inch |
| Lip Style | Internal |
| Case Construction | Steel Case w/Inner Case |
| Seal Design | Bonded Design |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@800, 0.010@4200 |
| Housing Bore Dia. | 2.279 in |
| Temperature Range [Min] | -50 °F |
| Shaft Dia. | 1.687 in |
| Lip Type | Single Lip w/Spring |
| Weight | 0.13 LB |

