- Ball Bearing, 5 mm Inside Diameter
- 14 mm Outside Diameter
- 5 mm Width
- Double Shielded Enclosure
- 5 mm Outer Ring Width
features
- Super finished raceways
- Quiet operations
- ISO standard interchangeable dimensions
- Electric Motor Quality (EMQ)
- Minimal size to performance ratio for ultra compact applications
- Shield(s) provides some contamination protection and lubricant retention
- Used in high speed applications like electric motors
| Width | 5.000 mm |
| I.D. | 5 mm |
| O.D. | 14 mm |
| Inch/Metric | Metric |
| Precision | Standard |
| Outside Dia. | 14 mm |
| Radial Internal Clearance Specification | C0 |
| Outer Ring Width | 5 mm |
| Enclosure | Double Shielded |
| Inner Ring Width | 5 mm |
| Material | Steel |
| Precision Level | Standard (ABEC 1) |
| Bearing Design | Deep Groove |
| Inside Dia. | 5 mm |
| Bore Type | Straight |
| Weight | 0.008 LB |
| EAN or UPC | 53893634203 |

