- Ball Bearing, 90 mm Inside Diameter
- 140 mm Outside Diameter
- 24 mm Width
- Open Enclosure
- 24 mm Outer Ring Width
features
- Super finished raceways
- Quiet operations
- ISO standard interchangeable dimensions
- Electric Motor Quality (EMQ)
- Most bearings in this series up to 60 mm bore can also be made available in stainless steel (AISI 440C material)
| Precision Level | Standard (ABEC 1) |
| Outer Ring Width | 24 mm |
| I.D. | 90 mm |
| Inner Ring Width | 24 mm |
| Enclosure | Open |
| O.D. | 140 mm |
| Radial Internal Clearance Specification | C0 |
| Inch/Metric | Metric |
| Bore Type | Straight |
| Bearing Design | Deep Groove |
| Precision | Standard |
| Width | 24.000 mm |
| Outside Dia. | 140 mm |
| Material | Steel |
| Inside Dia. | 90 mm |
| Weight | 2.475 LB |
| EAN or UPC | 87796295001 |

