- Ball Bearing, 80 mm Inside Diameter
- 125 mm Outside Diameter
- 22 mm Width
- Open Enclosure
- 22 mm Outer Ring Width
features
- Super finished raceways
- Quiet operations
- ISO standard interchangeable dimensions
- Electric Motor Quality (EMQ)
- Most bearings in this series up to 60 mm bore can also be made available in stainless steel (AISI 440C material)
| O.D. | 125 mm |
| Outer Ring Width | 22 mm |
| Inner Ring Width | 22 mm |
| Width | 22.000 mm |
| Inside Dia. | 80 mm |
| Enclosure | Open |
| Radial Internal Clearance Specification | C3 |
| I.D. | 80 mm |
| Precision | Standard |
| Bore Type | Straight |
| Outside Dia. | 125 mm |
| Bearing Design | Deep Groove |
| Material | Steel |
| Inch/Metric | Metric |
| Precision Level | Standard (ABEC 1) |
| Weight | 1.905 LB |
| EAN or UPC | 87796294974 |

