Skip to content Skip to navigation menu
Ball Bearing

6013-2RS

Ball Bearing
Item #112254689
  • Ball Bearing, 65 mm Inside Diameter
  • 100 mm Outside Diameter
  • 18 mm Width
  • Two Contact Seals Enclosure
  • 18 mm Outer Ring Width
Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Ball Bearing, 65 mm Inside Diameter
  • 100 mm Outside Diameter
  • 18 mm Width
  • Two Contact Seals Enclosure
  • 18 mm Outer Ring Width

features

  • Super finished raceways
  • Quiet operations
  • ISO standard interchangeable dimensions
  • Electric Motor Quality (EMQ)
  • Contact seals offer superior lubricant retention and bearing protection from contaminants
  • Most bearings in this series up to 60 mm bore can also be made available in stainless steel (AISI 440C material)
Bore Type Straight
Inner Ring Width 18 mm
I.D. 65 mm
O.D. 100 mm
Precision Level Standard (ABEC 1)
Outer Ring Width 18 mm
Outside Dia. 100 mm
Radial Internal Clearance Specification C0
Inside Dia. 65 mm
Enclosure Two Contact Seals
Inch/Metric Metric
Width 18.000 mm
Precision Standard
Material Steel
Bearing Design Deep Groove
Weight 0.928 LB
EAN or UPC 87796292802
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison